对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FLED17T8/840/DEBYPASSV2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27462524-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMXxpbWFnZS9qcGVnfGFETmpMMmcwWWk4eE1EUXhPREUzTWpZeU5Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOakkxTWpSZk16QXdlRE13TUM1cWNHY3w4MmE3OTJhM2QwOTczNzNlZTVmNDZlNDY0NGZiMmUwMTZkNmRiZjhhYmRjZGVhOGI2YzM2OTI1ZGRmOWQ5ZDY5
27462524 LED灯管 

BDI APPROVED ELECTR BDI APPROVED ELECTR

FLED17T8/840/DEBYPASSV2

描述

BDI APPROVED ELECTR FLED17T8/840/DEBYPASSV2

Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2200Lumen Brightness; 5000K Color Temperature; 48" Length; 17W Power; 120 to 277VAC Voltage; Double Ended Connection; 82CRI; 210 Degree Beam Angle; Non-Dimmable; 50000 Hours Average Life

制造商部件号

FLED17T8/840/DEBYPASSV2

BDI部件号
27462524

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ELECTRIC
最低订购量
重量 / Kilogram
0
Product Group - BDI
L01120
名称
Tube Light
关键字串
LED Linear
重量/磅
0.44
产品明细
Linear LED Tube Light
产品规格
G13 Medium Bi-Pin End Cap Base; 2200Lumen Brightness; 5000K Color Temperature; 48" Length; 17W Power; 120 to 277VAC Voltage; Double Ended Connection; 82CRI; 210 Degree Beam Angle; Non-Dimmable; 50000 Hours Average Life
详细描述
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2200Lumen Brightness; 5000K Color Temperature; 48" Length; 17W Power; 120 to 277VAC Voltage; Double Ended Connection; 82CRI; 210 Degree Beam Angle; Non-Dimmable; 50000 Hours Average Life