ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-835-418-3B2F/10595
ENERGY FOCUS ENERGY FOCUS
描述
ENERGY FOCUS LEDFLT8-835-418-3B2F/10595
G13 Medium Bi-Pin Base; 2160lm Lumens; 3500K Color Temperature; 48" Nominal Length; 18W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
制造商部件号
LEDFLT8-835-418-3B2F/10595
BDI部件号
23710469
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E7%81%AF%E6%B3%A1%E5%92%8C%E7%81%AF/LED%E7%81%AF%E7%AE%A1/LEDFLT8-835-418-3B2F-10595/p/23710469
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01120
产品名称
LED Tube Light
产品设计
Linear
管类型
T8
底座类型
G13 Medium Bi-Pin
额定电压:
100 to 277VAC
频率(Hz)
50/60Hz
额定功率
18W
流明
2160lm
功效
120lm/W
接头类型
Single Ended
兼容性
Direct Wire
色温
3500K
镜片种类
Frosted
颜色
Warm White
阀体材质
Aluminum
镜片材料
Polycarbonate
波束角
120 Degree
显色指数
80
标定寿命
60000 Hours
是否可调光 是/否
No
功率因数
0.9
工作温度范围
-20 to 50 Deg C
认证/标准
UL/cUL Classified | DLC QPL Listed | RoHS Compliant | TAA Compliant | BAA Compliant
其它特点
Non-Shunted Lamp Holder Required | Flicker Free | 10 Year Warranty
类别 - BDI
LED Tube Lights
名称
Tube Light
关键字串
LED Linear
详细描述
G13 Medium Bi-Pin Base; 2160lm Lumens; 3500K Color Temperature; 48" Nominal Length; 18W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
标称长
48英寸 | 1200毫米