DELPHI
DELPHI
RJ45 LAN patch cable 10m
DELPHI DELPHI
描述
DELPHI RJ45 LAN patch cable 10m
Rj45 Ethernet Cable 10 Meter; Network; Patch; Internet Cable; Supports High Speed Gigabit Data Transfer
制造商部件号
RJ45 LAN patch cable 10m
BDI部件号
1426262
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E7%81%AF%E6%B3%A1%E5%92%8C%E7%81%AF/RJ45-LAN-patch-cable-10m/p/1426262
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01120
名称
Cable
关键字串
ethernet
产品明细
Rj45 Ethernet Cable 10 Meter
产品规格
Rj45 Ethernet Cable 10 Meter; Network; Patch; Internet Cable; Supports High Speed Gigabit Data Transfer
详细描述
Rj45 Ethernet Cable 10 Meter; Network; Patch; Internet Cable; Supports High Speed Gigabit Data Transfer