https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123085-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTh8aW1hZ2UvanBlZ3xhR0U0TDJoaE1TOHhNREUwTVRjM05ERTRORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNd09EVmZNekF3V0RNd01DNXFjR2N8ZDVlY2U2NWUzZTZjNmU1OTE0N2EwYjg0YzA2YmVlYWU0OTlkMTdjZDhkNmRjZjE2YWUyZDk5NGExNWUxMjU0OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123085-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTh8aW1hZ2UvanBlZ3xhR0U0TDJoaE1TOHhNREUwTVRjM05ERTRORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNd09EVmZNekF3V0RNd01DNXFjR2N8ZDVlY2U2NWUzZTZjNmU1OTE0N2EwYjg0YzA2YmVlYWU0OTlkMTdjZDhkNmRjZjE2YWUyZDk5NGExNWUxMjU0OQ
FEDERAL SIGNAL PROD
FEDERAL SIGNAL PROD
121SLED-120G-N
FEDERAL SIGNAL PROD FEDERAL SIGNAL PROD
描述
FEDERAL SIGNAL PROD 121SLED-120G-N
LED Warning Light; 120VAC Voltage; Green Color; 0.075A Operating Current; -40 to 150 Degree F Operating Temperature; IP66 IP Rating
制造商部件号
121SLED-120G-N
BDI部件号
25123085
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E9%85%8D%E4%BB%B6%E6%9B%B4%E6%8D%A2%E9%9B%B6%E4%BB%B6%E5%92%8C%E6%9D%82%E9%A1%B9/121SLED-120G-N/p/25123085
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01234
名称
Light
关键字串
LED Warning
产品明细
LED Warning Light
产品规格
120VAC Voltage; Green Color; 0.075A Operating Current; -40 to 150 Degree F Operating Temperature; IP66 IP Rating
详细描述
LED Warning Light; 120VAC Voltage; Green Color; 0.075A Operating Current; -40 to 150 Degree F Operating Temperature; IP66 IP Rating

