对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LR4-3M2WJNW-RYG https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159407-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA1OHxpbWFnZS9qcGVnfGFETXhMMmd3Wmk4eE1ERTBNakUyTURjME9EVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVGswTURkZk16QXdXRE13TUM1cWNHY3w4NTk5MTRjYzc3OTE3NTVjZWQxN2JkZDI0MTg1MzdlMmRjYjFhYzQwOWFhMjZjNzgwNjliMWEyOWRmNzM4NjQw
25159407 配件更换零件和杂项 

AUTOMATION DIRECT AUTOMATION DIRECT

LR4-3M2WJNW-RYG

描述

AUTOMATION DIRECT LR4-3M2WJNW-RYG

Signal Tower; 100 to 240VAC Voltage; 3 Tiers; 40MM Diameter; Red/Amber/Green Color; Permanent Light Function; Colored Lens; 150MM Body Length; Off-White Body Color; 360 Degree Tower Viewing Angle; Direct Mount; IP65 IP Rating; Patlite LED Bulb Type

制造商部件号

LR4-3M2WJNW-RYG

BDI部件号
25159407

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
AUTOMATION DIRECT
最低订购量
重量 / Kilogram
0
Product Group - BDI
L01234
名称
Tower
关键字串
Signal
产品明细
Signal Tower
产品规格
100 to 240VAC Voltage; 3 Tiers; 40MM Diameter; Red/Amber/Green Color; Permanent Light Function; Colored Lens; 150MM Body Length; Off-White Body Color; 360 Degree Tower Viewing Angle; Direct Mount; IP65 IP Rating; Patlite LED Bulb Type
详细描述
Signal Tower; 100 to 240VAC Voltage; 3 Tiers; 40MM Diameter; Red/Amber/Green Color; Permanent Light Function; Colored Lens; 150MM Body Length; Off-White Body Color; 360 Degree Tower Viewing Angle; Direct Mount; IP65 IP Rating; Patlite LED Bulb Type