https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRFE1TDJobU9TOHhNREk1TkRjek56SXdOek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjME1UQmZNekF3ZURNd01DNXFjR2N8N2Y0NTZjMTIxYzg2ZmI5NjI0NGE5MTM2ZjljMzY0Y2U4ZjJlYzc2NjQxMzdlYzI3NDJjMmMxNmZhYjczZmE5ZA
RITTAL SYSTEMS
RITTAL SYSTEMS
2500100
RITTAL SYSTEMS RITTAL SYSTEMS
描述
RITTAL SYSTEMS 2500100
LED Light; 100 to 240VAC Voltage; 400 Lumens; 2 Pole; 262MM Length; 90 Degree Rotating Connector; Polycarbonate Cover; Extruded Aluminum Body; PC-ABS Ends; RAL 7016 Color
制造商部件号
2500100
BDI部件号
25187410
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/2500100/p/25187410
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
E02234
名称
Light
关键字串
LED
产品明细
LED Light
产品规格
100 to 240VAC Voltage; 400 Lumens; 2 Pole; 262MM Length; 90 Degree Rotating Connector; Polycarbonate Cover; Extruded Aluminum Body; PC-ABS Ends; RAL 7016 Color
详细描述
LED Light; 100 to 240VAC Voltage; 400 Lumens; 2 Pole; 262MM Length; 90 Degree Rotating Connector; Polycarbonate Cover; Extruded Aluminum Body; PC-ABS Ends; RAL 7016 Color