https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178586-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzl8aW1hZ2UvanBlZ3xhRFl5TDJnMU15OHhNREk1TlRjd05UWXdNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnMU9EWmZNekF3ZURNd01DNXFjR2N8Nzc2MzZhNTYzNWIxNWU0NDE3ZGU4YjFjZDYyOTBmOWJlMTViZDUyZDIzYjBlZTViNWM0MTQyMGRkNzE1MTBlMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178586-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzl8aW1hZ2UvanBlZ3xhRFl5TDJnMU15OHhNREk1TlRjd05UWXdNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnMU9EWmZNekF3ZURNd01DNXFjR2N8Nzc2MzZhNTYzNWIxNWU0NDE3ZGU4YjFjZDYyOTBmOWJlMTViZDUyZDIzYjBlZTViNWM0MTQyMGRkNzE1MTBlMA
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
9001SKT38LG
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC 9001SKT38LG
Pilot Light; 120V Voltage; Plastic Bezel Material; 30MM Mounting Diameter; Round Shape; Green LED Light; Push-to-test Operating Mode; IP66 IP Rating
制造商部件号
9001SKT38LG
BDI部件号
25178586
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/9001SKT38LG/p/25178586
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01130
名称
Light
关键字串
Pilot
产品明细
Pilot Light
产品规格
120V Voltage; Plastic Bezel Material; 30MM Mounting Diameter; Round Shape; Green LED Light; Push-to-test Operating Mode; IP66 IP Rating
详细描述
Pilot Light; 120V Voltage; Plastic Bezel Material; 30MM Mounting Diameter; Round Shape; Green LED Light; Push-to-test Operating Mode; IP66 IP Rating

