https://www.bdiexpress.com/medias/INDXXXXXXXXX-27288229-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU2MDd8aW1hZ2UvanBlZ3xhR1kwTDJnMk1DOHhNRE0zTXpZNE1qRTJOemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamN5T0RneU1qbGZNekF3ZURNd01DNXFjR2N8NzI3ZTQyOTE0Njc5MTI3ZGJhMmEwNGEwOWQ1NTUwNmE5YTIyMWY3OTc5NWFhYThkZmUzZjUyNGI0NzY4M2I2YQ
REXNORD
REXNORD
DUV8505-4.5IN MTW
REXNORD REXNORD
描述
REXNORD DUV8505-4.5IN MTW
Mat Top Modular Belting; Series 8505; Solid Top; 3/4" Pitch; 4-1/2" Width; Straight Running; Black Ultraviolet Resistant Acetal Material; Polyester Pin; Molded to Width
制造商部件号
DUV8505-4.5IN MTW
BDI部件号
27288229
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/%E7%BD%91%E5%B8%A6/DUV8505-4-5IN-MTW/p/27288229
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0782934836169
重量 / Kilogram
0.02
Product Group - BDI
M00330
名称
Belting
关键字串
Modular Mat Top
产品明细
Mat Top Modular Belting
产品规格
Series 8505; Solid Top; 3/4" Pitch; 4-1/2" Width; Straight Running; Black Ultraviolet Resistant Acetal Material; Polyester Pin; Molded to Width
详细描述
Mat Top Modular Belting; Series 8505; Solid Top; 3/4" Pitch; 4-1/2" Width; Straight Running; Black Ultraviolet Resistant Acetal Material; Polyester Pin; Molded to Width