https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150720-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxMjF8aW1hZ2UvanBlZ3xhRE15TDJnNU1DOHhNRFV3TnpNNU5EUTRNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBM01qQmZNekF3ZURNd01DNXFjR2N8ZTllNzk5OTlhMzJlNjRkMGY0ODU4ZjkxM2ZlZmU5MjU4YWEyYTI2ZWM5NDg3Y2JmMTIyMzc5NTUwNTFhYzkxYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150720-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxMjF8aW1hZ2UvanBlZ3xhRE15TDJnNU1DOHhNRFV3TnpNNU5EUTRNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBM01qQmZNekF3ZURNd01DNXFjR2N8ZTllNzk5OTlhMzJlNjRkMGY0ODU4ZjkxM2ZlZmU5MjU4YWEyYTI2ZWM5NDg3Y2JmMTIyMzc5NTUwNTFhYzkxYg
HABASIT BELTING
HABASIT BELTING
M0870 4IN X 10FT
HABASIT BELTING HABASIT BELTING
Description
M0870 4IN X 10FT BELT
Modular Belting; 10' Length; 4" Width; 0.236" Thickness; 0.315" Pitch; Polyamide; Blue; Micropitch Flat Top; Polyamide Rod
Part #
M0870 4IN X 10FT
BDI #
27568851
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/M0870-4IN-X-10FT/p/27568851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belting
Product Specification
10' Length; 4" Width; 0.236" Thickness; 0.315" Pitch; Polyamide; Blue; Micropitch Flat Top; Polyamide Rod
Long Description
Modular Belting; 10' Length; 4" Width; 0.236" Thickness; 0.315" Pitch; Polyamide; Blue; Micropitch Flat Top; Polyamide Rod
