FLEXCO
FLEXCO
4SNYS ; 02220
FLEXCO FLEXCO
描述
FLEXCO 4SNYS ; 02220
4 Hook Size; 0.054" Wire Diameter; 12" Length; 430 Stainless Steel; 84 Hook/Card; With Nylostainless Hinge Pin; 7/64" Pin Diameter; 7/32" to 1/4" Belt Thickness; 4" Minimum Pulley Diameter; 144" Lacing/Box
制造商部件号
4SNYS ; 02220
BDI部件号
17225511
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/4SNYS-;-02220/p/17225511
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697598022202
重量 / Kilogram
0.613
Product Group - BDI
M00132
名称
Fastener
关键字串
Conveyor Belt
重量/磅
1.4
产品明细
Carded Hook
详细描述
4 Hook Size; 0.054" Wire Diameter; 12" Length; 430 Stainless Steel; 84 Hook/Card; With Nylostainless Hinge Pin; 7/64" Pin Diameter; 7/32" to 1/4" Belt Thickness; 4" Minimum Pulley Diameter; 144" Lacing/Box