SIEGLING
SIEGLING
E 8/2 U0/V10H-M-SE BLK 4400X7250 E
SIEGLING SIEGLING
描述
SIEGLING E 8/2 U0/V10H-M-SE BLK 4400X7250 E
Conveyor Belting; 4400MM Width X 7250MM Length; Black Color; Polyester Tensile Material; 2 Ply; Polyurethane Impregnation; Polyvinyl Chloride Hard Coating; Flame-Retardant EN340
制造商部件号
E 8/2 U0/V10H-M-SE BLK 4400X7250 E
BDI部件号
25092312
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/E-8-2-U0-V10H-M-SE-BLK-4400X7250-E/p/25092312
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
M00132
名称
Belting
关键字串
Conveyor
产品明细
Conveyor Belting
产品规格
4400MM Width X 7250MM Length; Black Color; Polyester Tensile Material; 2 Ply; Polyurethane Impregnation; Polyvinyl Chloride Hard Coating; Flame-Retardant EN340
详细描述
Conveyor Belting; 4400MM Width X 7250MM Length; Black Color; Polyester Tensile Material; 2 Ply; Polyurethane Impregnation; Polyvinyl Chloride Hard Coating; Flame-Retardant EN340