

CHINA DOMESTIC
CHINA DOMESTIC
EM 8/2 00 + A18 WHITE AS FG
CHINA DOMESTIC CHINA DOMESTIC
描述
NONEX EM 8/2 00+A18 WHITE AS FG(1550*80) ; 自动化产品/皮带
Conveyor Belting; 2000MM Width; 2 Ply; Polyester Tensile Material; Nonex PVC Top Side; TPU Bottom Side; Food Grade; 65A Shore Hardness; 25MM Minimum Pulley Diameter
制造商部件号
NONEX EM 8/2 00 + A18 WHITE AS FG
BDI部件号
25098568
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/EM-8-2-00-+-A18-WHITE-AS-FG/p/25098568
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belting
关键字串
Conveyor
产品明细
Conveyor Belting
产品规格
2000MM Width; 2 Ply; Polyester Tensile Material; Nonex PVC Top Side; TPU Bottom Side; Food Grade; 65A Shore Hardness; 25MM Minimum Pulley Diameter
详细描述
Conveyor Belting; 2000MM Width; 2 Ply; Polyester Tensile Material; Nonex PVC Top Side; TPU Bottom Side; Food Grade; 65A Shore Hardness; 25MM Minimum Pulley Diameter