https://www.bdiexpress.com/medias/INDXXXXXXXXX-27370502-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjZ8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRFEzTkRNMU5qTTNOVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNamN6TnpBMU1ESmZSRU5mTXpBd2VETXdNQzVxY0djfDliOTYzMjg2MmQ2ODNkY2VjMTIzNTllYWExM2JlMTFmYThlMGI1Y2MwYmIxM2JlOTk2ODM1MTllYzkzYjdiYzk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27370502-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjZ8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRFEzTkRNMU5qTTNOVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNamN6TnpBMU1ESmZSRU5mTXpBd2VETXdNQzVxY0djfDliOTYzMjg2MmQ2ODNkY2VjMTIzNTllYWExM2JlMTFmYThlMGI1Y2MwYmIxM2JlOTk2ODM1MTllYzkzYjdiYzk
CHINA DOMESTIC
CHINA DOMESTIC
EX 10/2 0+05 BLACK 1380X675
CHINA DOMESTIC CHINA DOMESTIC
描述
NONEX EX 10/2 0+05 BLACK 1380X675 ; 机械传动件/皮带
Conveyor Belting; 675MM Width; 1380MM Length; Synthetic Material; 2 Ply; PVC Finish Smooth; M2 Matt Finish; Black Top Color; Natural Bottom Color
制造商部件号
NONEX EX 10/2 0+05 BLACK 1380X675
BDI部件号
27370502
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/EX-10-2-0+05-BLACK-1380X675/p/27370502
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belting
关键字串
Conveyor
产品明细
Conveyor Belting
产品规格
675MM Width; 1380MM Length; Synthetic Material; 2 Ply; PVC Finish Smooth; M2 Matt Finish; Black Top Color; Natural Bottom Color
详细描述
Conveyor Belting; 675MM Width; 1380MM Length; Synthetic Material; 2 Ply; PVC Finish Smooth; M2 Matt Finish; Black Top Color; Natural Bottom Color

