

HABASIT BELTING
HABASIT BELTING
FAB-5EB TPU Food Conveyor Belt 45mm
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING FAB-5EB TPU Food Conveyor Belt 45mm
Conveyor Belt; 45MM Size; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; Medium-adhesive Conveying Side Property; White Conveying Side Color; Polyester Traction Layer; 2 Number Of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-adhesive Pulley Side Property; Light Gray Pulley Side Color
制造商部件号
FAB-5EB TPU Food Conveyor Belt 45mm
BDI部件号
25168668
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/FAB-5EB-TPU-Food-Conveyor-Belt-45mm/p/25168668
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.8
Product Group - BDI
M00132
名称
Belt
关键字串
Conveyor
产品明细
Conveyor Belt
产品规格
45MM Size; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; Medium-adhesive Conveying Side Property; White Conveying Side Color; Polyester Traction Layer; 2 Number Of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-adhesive Pulley Side Property; Light Gray Pulley Side Color
详细描述
Conveyor Belt; 45MM Size; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; Medium-adhesive Conveying Side Property; White Conveying Side Color; Polyester Traction Layer; 2 Number Of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-adhesive Pulley Side Property; Light Gray Pulley Side Color