Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M2470-ATX 6IN BLU ACTL https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165171-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MjR8aW1hZ2UvanBlZ3xhR1JoTDJnNU1TOHhNREk1TlRRMU9ERXdNek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVeE56RmZNekF3ZURNd01DNXFjR2N8OGVlMDI1MzkxZjA4MDI1ZWNiZmQwMzc3MmY1ZmI5YTA4MDhhMWQ2MmQ5MTU1ZjNlODkyNWM4M2MyMThmNzViMQ
25165171 Conveyor Belting 

HABASIT BELTING HABASIT BELTING

M2470-ATX 6IN BLU ACTL

Description

M2470-ATX 6IN BLU ACTL ; CONVEYOR BELT

Conveyor Belt; 1" Pitch; 4.5MM Rod Diameter; Robust Design; 8.7MM Thick; Blue Color; Acetal

Part #

M2470-ATX 6IN BLU ACTL

BDI #
25165171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
1" Pitch; 4.5MM Rod Diameter; Robust Design; 8.7MM Thick; Blue Color; Acetal
Long Description
Conveyor Belt; 1" Pitch; 4.5MM Rod Diameter; Robust Design; 8.7MM Thick; Blue Color; Acetal