

MAXI-LIFT
MAXI-LIFT
RUB3-330PREMGRAIN-52
MAXI-LIFT MAXI-LIFT
描述
MAXI-LIFT RUB3-330PREMGRAIN-52
Conveyor Belting; 1/16" Smooth Top / Bottom Cover; Rubber Material; Black Color; 3 Ply; Plied Polyester/Nylon Fabric With NBR Formulated Grain Handling Compound
制造商部件号
RUB3-330PREMGRAIN-52
BDI部件号
25067707
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/RUB3-330PREMGRAIN-52/p/25067707
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belting
关键字串
Conveyor
产品明细
Conveyor Belting
产品规格
1/16" Smooth Top / Bottom Cover; Rubber Material; Black Color; 3 Ply; Plied Polyester/Nylon Fabric With NBR Formulated Grain Handling Compound
详细描述
Conveyor Belting; 1/16" Smooth Top / Bottom Cover; Rubber Material; Black Color; 3 Ply; Plied Polyester/Nylon Fabric With NBR Formulated Grain Handling Compound