21839323
Guides
REXNORD
REXNORD
10350046 OBSOLETE DO NOT USE 07/25
REXNORD REXNORD
Description
10350046 OBSOLETE DO NOT USE 07/25 ; NON-RETURNABLE 20MM WDX10MM HTX3MM THK
Chain Guide Profile; 131.234 Feet Long; 10MM Height; 20MM Width; Polyethylene
Part #
10350046 - OBS
BDI #
21839323
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/10350046-OBSOLETE-DO-NOT-USE-07-25/p/21839323
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.137
Product Group - BDI
M02122
Product Name
Chain Guide Profile
Length - Feet
131.234
Material
Polyethylene
Other Features
3MM Thickness | Clips Onto 1/8" | 11 or 12 Gauge Flat Bar | J-Leg
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Profile
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.14
Long Description
Chain Guide Profile; 131.234 Feet Long; 10MM Height; 20MM Width; Polyethylene
Width
0.787 Inch | 20 Millimeter
Height
0.394 Inch | 10 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



