SYSTEM PLAST
SYSTEM PLAST
HA-2080-10
SYSTEM PLAST SYSTEM PLAST
Description
HA-2080-10 CHAIN GUIDE ; UHMW CHAIN TRACKING 2" X 10FT
Chain Guide; 1-9/16" Track Width; Series HA; 10 Feet Long; 1/2" Height; 2" Width; 2080; UHMW-PE
Part #
HA-2080-10
BDI #
337122

Details
13.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/HA-2080-10/p/337122
Your Price
$ 13.70 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.113
EAN
0787405400856
Product Group - BDI
M00134
Product Name
Chain Guide
Length - Feet
10
Series
HA
Chain/Cable/Belt Number
2080
Material
UHMW-PE
Other Features
Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HA-2080-10
Manufacturer Internal Number
HA-2080-10
Weight / LBS
0.3
Long Description
Chain Guide; 1-9/16" Track Width; Series HA; 10 Feet Long; 1/2" Height; 2" Width; 2080; UHMW-PE
Width
2 Inch | 50.8 Millimeter
Track Width
1.563 Inch | 39.7 Millimeter
Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh