对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

R-GUI 756 PEARL RE-BN 1S2H AL 120IN https://www.bdiexpress.com/medias/INDXXXXXXXXX-22604983-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTJ8aW1hZ2UvanBlZ3xhREU0TDJnMFpDOHhNREl3TmpjeE5qTTJNamM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNakkyTURRNU9ETmZNekF3V0RNd01DNXFjR2N8ZTUzZWMxMDA4MjVkMjc1OGQzMTc2OGU3NWViNTFjODMyNzk4M2M1YjRhYzc2YWJkY2FiODEzYTA1NjM3NTRiNw
22604983 导轨 

REXNORD REXNORD

R-GUI 756 PEARL RE-BN 1S2H AL 120IN

描述

REXNORD R-GUI 756 PEARL RE-BN 1S2H AL 120IN

Guide Rail; 10 Ft Length; 3.66" Height; Brown Color

制造商部件号

R-GUI 756 PEARL RE-BN 1S2H AL 120IN

BDI部件号
22604983

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662864327152
重量 / Kilogram
5.592
Product Group - BDI
M00134
名称
Rail
关键字串
Guide
产品明细
Guide Rail
产品规格
10 Ft Length; 3.66" Height; Brown Color
详细描述
Guide Rail; 10 Ft Length; 3.66" Height; Brown Color