337921
Guides
SYSTEM PLAST
SYSTEM PLAST
VG-340-PC-60-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-340-PC-60-10 CONVEYOR CHAIN GUIDE ; NON-RETURNABLE ASSY PC 10FT/BOX
Chain Guide | Wear Strip; 0.46" Track Width; Series 340-PC; 10 Feet Long; 1.69" Height; 1.74" Width; 60; Aluminum; UHMW Insert/Roller Material
Part #
VG-340-PC-60-10
BDI #
337921
Details
57.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-340-PC-60-10/p/337921
Your Price
$ 57.89 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.102
EAN
0787405488502
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
10
Series
340-PC
Chain/Cable/Belt Number
60
Material
Aluminum
Insert/Roller Material
UHMW
Other Features
Price is per Foot
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-340-PC-60-10
Manufacturer Internal Number
VG-340-PC-
Weight / LBS
0.238
Long Description
Chain Guide | Wear Strip; 0.46" Track Width; Series 340-PC; 10 Feet Long; 1.69" Height; 1.74" Width; 60; Aluminum; UHMW Insert/Roller Material
Track Width
0.46 Inch | 11.684 Millimeter
Height
1.69 Inch | 42.926 Millimeter
Width
1.74 Inch | 44.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



