SYSTEM PLAST
SYSTEM PLAST
VG-P105R-SX-250
SYSTEM PLAST SYSTEM PLAST
Description
VG-P105R-SX-250 EXTRUDED GUIDE BAR CAP ; NOLU-SX 1/16" 250FT/BOX
Bar Cap; 1/4" Track Width; 250 Feet Long; 0.33" Height; 1/4" Width; Nolu-SX Material
Part #
VG-P105R-SX-250
BDI #
21463424
Details
1666.5383425000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P105R-SX-250/p/21463424
Your Price
$ 1,666.54 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.008
EAN
0726166439156
Product Group - BDI
L00280
Product Name
Bar Cap
Length - Feet
250
Material
Nolu-SX
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Bar Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-P105R-SX-250
Weight / LBS
0.02
Long Description
Bar Cap; 1/4" Track Width; 250 Feet Long; 0.33" Height; 1/4" Width; Nolu-SX Material
Track Width
0.25 Inch | 6.35 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Height
0.33 Inch | 8.382 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh