SYSTEM PLAST
SYSTEM PLAST
VG-P2520BC-SD-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P2520BC-SD-10 EXTRU GUIDE BAR COVER ; NON-RETURNABLE SD 1/4"X2" 10FT/RLL
Bar Cap; 2.2" Track Width; 10 Feet Long; 0.49" Height; 2.2" Width; Nolu-SD Material
Part #
VG-P2520BC-SD-10
BDI #
338690
Details
49.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P2520BC-SD-10/p/338690
Your Price
$ 49.23 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.061
EAN
0787405510876
Product Group - BDI
M00134
Product Name
Bar Cap
Length - Feet
10
Material
Nolu-SD
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Bar Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-P2520BC-SD-10
Weight / LBS
0.13
Long Description
Bar Cap; 2.2" Track Width; 10 Feet Long; 0.49" Height; 2.2" Width; Nolu-SD Material
Track Width
2.2 Inch | 55.88 Millimeter
Height
0.49 Inch | 12.446 Millimeter
Width
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

