21463408
Guides
SYSTEM PLAST
SYSTEM PLAST
VG-S640M-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-S640M-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE
Rectangular Guide; 39.9MM Track Width; Series S640M; 10 Feet Long; 9.9MM Height; 39.9MM Width; Stainless Steel Material
Part #
19077
BDI #
21463408
Details
55.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-S640M-10/p/21463408
Your Price
$ 55.15 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.336
EAN
0787405162846
Product Group - BDI
M00134
Product Name
Rectangular Guide
Length - Feet
10
Series
S640M
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Rectangular
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
19077
Weight / LBS
0.74
Long Description
Rectangular Guide; 39.9MM Track Width; Series S640M; 10 Feet Long; 9.9MM Height; 39.9MM Width; Stainless Steel Material
Height
0.39 Inch | 9.9 Millimeter
Track Width
1.571 Inch | 39.9 Millimeter
Width
1.571 Inch | 39.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

