Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VG-S840M-10
21463409 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-S840M-10

Description

VG-S840M-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE 3FT

Rectangular Guide; 39.9MM Track Width; Series S840M; 10 Feet Long; 7.9MM Height; 39.9MM Width; Stainless Steel Material

Part #

190265

BDI #
21463409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.57 / meter BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.72
EAN
0787405159488
Product Group - BDI
M00134
Product Name
Rectangular Guide
Length - Feet
10
Series
S840M
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Rectangular
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
190265
Weight / LBS
1.58
Long Description
Rectangular Guide; 39.9MM Track Width; Series S840M; 10 Feet Long; 7.9MM Height; 39.9MM Width; Stainless Steel Material
Track Width
1.571 Inch | 39.9 Millimeter
Height
0.311 Inch | 7.9 Millimeter
Width
1.571 Inch | 39.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh