https://www.bdiexpress.com/medias/INDXXXXXXXXX-27575168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhRFpsTDJnM01TOHhNRFV3TnpJNU56YzFNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpVeE5qaGZNekF3ZURNd01DNXFjR2N8ZTBmOTA0NGE3ZmVlNmU1OWJlMWIzOTA2MzJhN2NlNTI2YjJkNGU4MjgwY2U0MzQyMDU3MzllODA3MDA2MmZkNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27575168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDZ8aW1hZ2UvanBlZ3xhRFpsTDJnM01TOHhNRFV3TnpJNU56YzFNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpVeE5qaGZNekF3ZURNd01DNXFjR2N8ZTBmOTA0NGE3ZmVlNmU1OWJlMWIzOTA2MzJhN2NlNTI2YjJkNGU4MjgwY2U0MzQyMDU3MzllODA3MDA2MmZkNg
BOSCH REXROTH
BOSCH REXROTH
KU-N22-MFG R053062200
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH KU-N22-MFG R053062200 ; 精机产品/滑块
Ball Transfer Unit; 22MM Nominal Size; 36MM Outside Diameter; Sheet Steel Housing; With Felt Seal; -30 to 100 Degree C Operating Temperature
制造商部件号
BOSCH REXROTH KU-N22-MFG R053062200
BDI部件号
27575168
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E7%90%83%E4%BC%A0%E5%8A%A8%E5%8D%95%E5%85%83/KU-N22-MFG-R053062200/p/27575168
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Unit
关键字串
Ball Transfer
重量/磅
0.29762
产品明细
Ball Transfer Unit
产品规格
22MM Nominal Size; 36MM Outside Diameter; Sheet Steel Housing; With Felt Seal; -30 to 100 Degree C Operating Temperature
详细描述
Ball Transfer Unit; 22MM Nominal Size; 36MM Outside Diameter; Sheet Steel Housing; With Felt Seal; -30 to 100 Degree C Operating Temperature

