Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-511H-02-SM20-L10 https://www.bdiexpress.com/medias/INDVGELVLRXX-511H-2LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhR1E1TDJnMk15ODRPVFl4TXpBM01ERTNNalEyTG1wd1p3fGFhY2RhY2ExMzViZmIyMzk4NDlmY2E5M2NkMTk4YjhhNDg5MTFhMGVjZDkxNTRmN2ZlYTBkYjZlZGNmMjg5ODE
343213 Levelers 

SYSTEM PLAST SYSTEM PLAST

VG-511H-02-SM20-L10

Description

VG-511H-02-SM20-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; M20 Thread Size; 212.09MM Thread Length; 511H Series; 252.73MM Overall Height; 40.64MM Base Plate Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-511H-02-SM20-L10

BDI #
343213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

80.66153270000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 80.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.626
EAN
0787405493292
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
M20
Articulation
15 Degree
Series
511H
Number of Mounting Holes
2
Mounting Hole Size
0.48 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511H-02-SM20-L10
Weight / LBS
1.38
Long Description
Leveler; Articulating; M20 Thread Size; 212.09MM Thread Length; 511H Series; 252.73MM Overall Height; 40.64MM Base Plate Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Base Plate Diameter
4 Inch | 101.6 Millimeter
Overall Height
9.95 Inch | 252.73 Millimeter
Thread Length
8.35 Inch | 212.09 Millimeter
Base Plate Height
1.6 Inch | 40.64 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh