https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-21-UHMW-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk4MXxpbWFnZS9qcGVnfGFHVTJMMmhrT0M4eE1EYzJPVE14TnpnMU5USTJNaTlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TVY5VlNFMVhYek13TUhnek1EQXVhbkJufDg5ODIzZGY3MzJhNmRkZTc5ZTE0ZjQ3NmVjZDg4YTVlYmU5OTI5MTJhYmY1NWIwYjNhYTQ2YTNjYWYzNDg2MTU
https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-21-UHMW-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk4MXxpbWFnZS9qcGVnfGFHVTJMMmhrT0M4eE1EYzJPVE14TnpnMU5USTJNaTlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TVY5VlNFMVhYek13TUhnek1EQXVhbkJufDg5ODIzZGY3MzJhNmRkZTc5ZTE0ZjQ3NmVjZDg4YTVlYmU5OTI5MTJhYmY1NWIwYjNhYTQ2YTNjYWYzNDg2MTU
606606
Screw Conveyor Hanger Bearings
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2167U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2167U HANGER BEARING ; 3 7/16" #216 UHMW BRG
Hanger Bearing; 3-7/16" Bore; Hanger Housing; UHMW; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2167U
BDI #
606606
Details
718.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2167U/p/606606
Your Price
$ 718.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.34
EAN
0697950212050
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
UHMW
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB2167U
Weight / LBS
1
Long Description
Hanger Bearing; 3-7/16" Bore; Hanger Housing; UHMW; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

