Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14CH2205-SS https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2OHxpbWFnZS9qcGVnfGFHSTVMMmcxTmk4eE1EUXlOelE1TVRjM09EVTVNQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZlUxTmZNekF3ZURNd01DNXFjR2N8NzVkNTUwYTEzMGJlMmE4MDg4MzMwYTJlMmNjNDc2MTkwOGNjZGQ2MWExMDc4ZDBlNTc2NmE1NzY2YmZmOTViNg
23183317 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

14CH2205-SS

Description

14CH2205-SS BEARING HANGER ; STYLE 220 14"CNVR DIAX2-7/16"CPLG DIA SS

Conveyor Mount; Bracket Hanger; 2.438" Shaft Diameter; 9.75" Mounting Flange to Center of Bearing; 220 Series; 495.3" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole

Part #

14CH2205-SS

BDI #
23183317

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2205
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
14 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
26
Long Description
Conveyor Mount; Bracket Hanger; 2.438" Shaft Diameter; 9.75" Mounting Flange to Center of Bearing; 220 Series; 495.3" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
9.75 Inch | 247.65 Millimeter
Width
5 Inch | 127 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Length
19.5 Inch | 495.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh