Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16CH2206-SS https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2OHxpbWFnZS9qcGVnfGFHSTVMMmcxTmk4eE1EUXlOelE1TVRjM09EVTVNQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZlUxTmZNekF3ZURNd01DNXFjR2N8NzVkNTUwYTEzMGJlMmE4MDg4MzMwYTJlMmNjNDc2MTkwOGNjZGQ2MWExMDc4ZDBlNTc2NmE1NzY2YmZmOTViNg
21991832 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

16CH2206-SS

Description

16CH2206-SS BEARING HANGER ; SYTLE 220 16" CONV DIA 3" COUPLING SIZE

Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 11.125" Mounting Flange to Center of Bearing; 220 Series; 546.1" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole

Part #

16CH2206-SS

BDI #
21991832

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
16 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
39
Long Description
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 11.125" Mounting Flange to Center of Bearing; 220 Series; 546.1" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Width
5 Inch | 127 Millimeter
Mounting Flange to Center of Bearing
11.125 Inch | 282.575 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Length
21.5 Inch | 546.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh