https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-HEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODJ8aW1hZ2UvanBlZ3xhRGhpTDJoaVpTOHhNRE0yT0Rnd09UTTJPVFl6TUM5SlRrUk5MVWREVFZCT1ZGaGZVME5TVjE5RFRsWlNYMGhGVEY4ek1EQjRNekF3TG1wd1p3fDljYTQwZWRlMGYzM2Y3NWE0N2RlNzlhY2ZlNGZkMjBmMTdlMTc1NDY3NmEzNjFiYTQ0NmIwMTcxYmM1MTJmNDg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16H614 16IN X 11FT-9IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16H614 16IN X 11FT-9IN SCREW CNVR
Conveyor Screw; Helicoid; 16 Pitch; 3" Coupling Diameter; 16 Screw Diameter; 11.75 Feet Long; 4-1/2" Pipe Diameter; 7/16" Inner Flight Thickness; 7/32" Outer Flight Thickness; Right
Part #
16H614 16IN X 11FT-9IN
BDI #
24320642
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/16H614-16IN-X-11FT-9IN/p/24320642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101730
Weight / Kilogram
0
Product Group - BDI
M00136
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
16
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Helicoid; 16 Pitch; 3" Coupling Diameter; 16 Screw Diameter; 11.75 Feet Long; 4-1/2" Pipe Diameter; 7/16" Inner Flight Thickness; 7/32" Outer Flight Thickness; Right
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh