https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MHxpbWFnZS9qcGVnfGFHVTNMMmcyTXk4eE1EUXhPRFkzT1RZeE1UUXlNaTlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1gxTkZRMTh6TURCNE16QXdMbXB3Wnd8NGY3NjdhODRiMjk4ZDYzZTNlZmVhMzI3MTg3NjdhYWU3NDhhMjg0ZDA1Y2VhOGE5MDU1NjMwMGI0OTYwMmNlOA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6S316RVP 12 10IN OA SECTIONAL SCREW MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 6S316RVP 12 10IN OA SECTIONAL SCREW MTO
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 12' 10" Length; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction; Steel
制造商部件号
6S316RVP 12 10IN OA SECTIONAL SCREW MTO
BDI部件号
27450137
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%9E%BA%E6%97%8B%E8%BE%93%E9%80%81%E6%9C%BA%E8%9E%BA%E9%92%89/6S316RVP-12-10IN-OA-SECTIONAL-SCREW-MTO/p/27450137
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00136
名称
Screw
关键字串
Conveyor
产品明细
Conveyor Screw
产品规格
Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 12' 10" Length; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction; Steel
详细描述
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 12' 10" Length; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction; Steel