https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-HEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODJ8aW1hZ2UvanBlZ3xhRGhpTDJoaVpTOHhNRE0yT0Rnd09UTTJPVFl6TUM5SlRrUk5MVWREVFZCT1ZGaGZVME5TVjE5RFRsWlNYMGhGVEY4ek1EQjRNekF3TG1wd1p3fDljYTQwZWRlMGYzM2Y3NWE0N2RlNzlhY2ZlNGZkMjBmMTdlMTc1NDY3NmEzNjFiYTQ0NmIwMTcxYmM1MTJmNDg
24650477
Screw Conveyor Screws
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9H412-L
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9H412-L CNVR HELICOID SCREW ; 9IN DIA
Conveyor Screw; Helicoid; 2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Part #
9H412-L
BDI #
24650477
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/9H412-L/p/24650477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
9
Length - Feet
9.833
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Helicoid; 2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh