

PRECISION PULLEY
PRECISION PULLEY
12X26 CF PRO DTY DRUM 3/8 PL SBR 60L
PRECISION PULLEY PRECISION PULLEY
描述
PRECISION PULLEY 12X26 CF PRO DTY DRUM 3/8 PL SBR 60L
Conveyor Pulley; Drum Type; 12" Outside Diameter; 26" Face Width; Crown Face; Pro Duty; 3/8" Pl Sbr 60L; 1-15/16" Diameter X 46" Length Shaft; 2 Keyway CM
制造商部件号
12X26 CF PRO DTY DRUM 3/8 PL SBR 60L
BDI部件号
25196783
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E5%B8%A6%E8%BD%AE/12X26-CF-PRO-DTY-DRUM-3-8-PL-SBR-60L/p/25196783
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Pulley
关键字串
Conveyor
产品明细
Conveyor Pulley
产品规格
Drum Type; 12" Outside Diameter; 26" Face Width; Crown Face; Pro Duty; 3/8" Pl Sbr 60L; 1-15/16" Diameter X 46" Length Shaft; 2 Keyway CM
详细描述
Conveyor Pulley; Drum Type; 12" Outside Diameter; 26" Face Width; Crown Face; Pro Duty; 3/8" Pl Sbr 60L; 1-15/16" Diameter X 46" Length Shaft; 2 Keyway CM