Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24X46 ST DR XT70 https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNVpDOHhNRGN4TnpZMk5qWTNNalkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZk16QXdlRE13TUM1cWNHY3w2OTBmM2M2YmYzN2RkZjQzODdhNWE3MDk3N2YzMjA4MTRhYmY0MzFkOWE2OTEwNzI3ODcxN2YwMmRiNzM1ZTlh
22273447 Conveyor Pulleys 

DODGE DODGE

24X46 ST DR XT70

Description

24X46 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE

Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; XT70 Bushing; Heavy Duty Class; 24" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats

Part #

233152

BDI #
22273447

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
257.64
EAN
0782476830847
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT70
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233152
Long Description
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; XT70 Bushing; Heavy Duty Class; 24" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Pulley Diameter
24 Inch | 609.6 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
6-7/16 To 7 Inch | 163.513 To 177.8 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh