https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw
https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw
22273311
Conveyor Pulleys
DODGE
DODGE
24X75 CR WI XT40
DODGE DODGE
Description
24X75 CR WI XT40 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 75" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
219525
BDI #
22273311
Details
9637.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X75-CR-WI-XT40/p/22273311
Your Price
$ 9,637.71 / each
$ 9,638.00 / each BDIExpress
$ 9,638.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
110.08
EAN
0782476929848
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
219525
Long Description
Conveyor Pulley; Wing; Crowned Face; 75" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
75 Inch | 1905 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

