https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEQmhMMmhtTlM4eE1EYzJPVFU1TlRFM01EZzBOaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjlJUlY5SVVrSmZNekF3ZURNd01DNXFjR2N8ODI2NTQyOTUwODRjOTJjMTNhYTNkYjllOGNhMWM3NDM3MGIzOTQ5YmNlY2YwOWUxYWQ1ZDE1NjMyM2IyMjQ2Mg
https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEQmhMMmhtTlM4eE1EYzJPVFU1TlRFM01EZzBOaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjlJUlY5SVVrSmZNekF3ZURNd01DNXFjR2N8ODI2NTQyOTUwODRjOTJjMTNhYTNkYjllOGNhMWM3NDM3MGIzOTQ5YmNlY2YwOWUxYWQ1ZDE1NjMyM2IyMjQ2Mg
DODGE
DODGE
30X57 CR DR HE60 3/8 HBG D-LAG
DODGE DODGE
Description
30X57 CRDR HE60 3/8 HBG DLAG ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
222647
BDI #
19379492
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X57-CR-DR-HE60-3-8-HBG-D-LAG/p/19379492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
397.25
EAN
0782476687540
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222647
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

