https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNVpDOHhNRGN4TnpZMk5qWTNNalkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZk16QXdlRE13TUM1cWNHY3w2OTBmM2M2YmYzN2RkZjQzODdhNWE3MDk3N2YzMjA4MTRhYmY0MzFkOWE2OTEwNzI3ODcxN2YwMmRiNzM1ZTlh
https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNVpDOHhNRGN4TnpZMk5qWTNNalkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZk16QXdlRE13TUM1cWNHY3w2OTBmM2M2YmYzN2RkZjQzODdhNWE3MDk3N2YzMjA4MTRhYmY0MzFkOWE2OTEwNzI3ODcxN2YwMmRiNzM1ZTlh
22273699
Conveyor Pulleys
DODGE
DODGE
48X11 ST DR XT35
DODGE DODGE
Description
48X11 ST DR XT35 DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 11" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 48" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
233414
BDI #
22273699
Details
4461.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/48X11-ST-DR-XT35/p/22273699
Your Price
$ 4,461.96 / each
$ 4,462.00 / each BDIExpress
$ 4,462.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
221.97
EAN
0782476833466
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233414
Long Description
Conveyor Pulley; Drum; Straight Face; 11" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 48" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
11 Inch | 279.4 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

