https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095980-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhREpoTDJneFpDOHhNRFV3TnpRNU56Z3pNalEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNU9EQmZNekF3ZURNd01DNXFjR2N8NTA1MTQyYzM2M2NjOTU1NTMyOWFkYzgzODRiMzdkNTZlZmEyNDM1MWM4NjY4Y2VkYzc5ZjkwZmYzZDZhY2Y3Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095980-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhREpoTDJneFpDOHhNRFV3TnpRNU56Z3pNalEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNU9EQmZNekF3ZURNd01DNXFjR2N8NTA1MTQyYzM2M2NjOTU1NTMyOWFkYzgzODRiMzdkNTZlZmEyNDM1MWM4NjY4Y2VkYzc5ZjkwZmYzZDZhY2Y3Zg
PRECISION PULLEY
PRECISION PULLEY
6.00 X 44.50 FF ER31 N TUBE X 1.9375IN
PRECISION PULLEY PRECISION PULLEY
描述
PRECISION PULLEY 6.00 X 44.50 FF ER31 N TUBE X 1.9375IN
Conveyor Pulley; Tube Type; 6" Outside Diameter; 44-1/2" Face Width; Flat Face; ER31 Bearing; 1-15/16" Bore
制造商部件号
6.00 X 44.50 FF ER31 N TUBE X 1.9375IN
BDI部件号
25113864
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E5%B8%A6%E8%BD%AE/6-00-X-44-50-FF-ER31-N-TUBE-X-1-9375IN/p/25113864
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
49.05
Product Group - BDI
M00134
名称
Pulley
关键字串
Conveyor
产品明细
Conveyor Pulley
产品规格
Tube Type; 6" Outside Diameter; 44-1/2" Face Width; Flat Face; ER31 Bearing; 1-15/16" Bore
详细描述
Conveyor Pulley; Tube Type; 6" Outside Diameter; 44-1/2" Face Width; Flat Face; ER31 Bearing; 1-15/16" Bore
