Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6X6 CR STL SPLT PUL SF https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFEUTVMMmc1TVM4eE1EYzJPRFkxTVRRMU1qUTBOaTlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxRkVYek13TUhnek1EQXVhbkJufDZjOGQ3ZmFjNDdkZGM0OTViZGQwNzMwNWQ0YjIxZjRhOWQ2ZjM3NDRhOTg2Mjg3OTQ0NjgxYTk5ZmEwNTBhMDQ
264330 Conveyor Pulleys 

DODGE DODGE

6X6 CR STL SPLT PUL SF

Description

6X6 STEEL SPLIT PULLEY ; POR

Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; SF Bushing; Split Class; 6" Pulley Diameter; 3/4 To 2-3/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

200005

BDI #
264330

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
2.996
EAN
0782475129072
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Split
Number of Keyseats
1
Other Features
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6X6 CR STEEL SPLIT PULLEY SF
Manufacturer Internal Number
200005
Weight / LBS
6.6
Long Description
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; SF Bushing; Split Class; 6" Pulley Diameter; 3/4 To 2-3/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Bushing Bore Range
3/4 To 2-3/16 Inch | 19.05 To 55.563 Millimeter
Face Width
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh