Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMES2063X35L4H https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Njl8aW1hZ2UvanBlZ3xhRGM1TDJoak9TOHhNREk1TnpnMk9Ua3lOalF6TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fGFlMTFjNmQ3YjViZjNjZDUzNTY0YTUwZDM3NzdiODkyYWUzNWQ3ZWQyM2EyZTM0YzUxN2M4NDAwNDQ0OTczOTc
22931096 Conveyor Pulleys 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CMES2063X35L4H

Description

CMES2063X35L4H CONVEYOR PULLEY ; 20X63 MES DRUM XT35 1/2 HBL

Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 20" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats

Part #

CMES2063X35L4H

BDI #
22931096

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5336.218080380001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,336.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
217.782
EAN
0697950951522
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
480
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 20" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh