SUPERIOR INDUSTRIES
SUPERIOR INDUSTRIES
DM20-1638CFXT4014S
SUPERIOR INDUSTRIES SUPERIOR INDUSTRIES
描述
SUPERIOR INDUSTRIES DM20-1638CFXT4014S
Conveyor Pulley; Drum Type; 16" Outside Diameter; 38" Face Width; Crown Face; XT40 Bushing; 1/4" Shaft Diameter
制造商部件号
DM20-1638CFXT4014S
BDI部件号
27493404
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E5%B8%A6%E8%BD%AE/DM20-1638CFXT4014S/p/27493404
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Pulley
关键字串
Conveyor
产品明细
Conveyor Pulley
产品规格
Drum Type; 16" Outside Diameter; 38" Face Width; Crown Face; XT40 Bushing; 1/4" Shaft Diameter
详细描述
Conveyor Pulley; Drum Type; 16" Outside Diameter; 38" Face Width; Crown Face; XT40 Bushing; 1/4" Shaft Diameter