

BDI APPROVED
BDI APPROVED
FIP675-100-500
BDI APPROVED BDI APPROVED
描述
BDI APPROVED FIP675-100-500
Idler Pulley; 1/2" Bore; 6-3/4" Outside Diameter; 1" Face Width; 0.72" Length Thru Bore; Flat Face; Single Row Ball Bearing; Stamped Steel
制造商部件号
FIP675-100-500
BDI部件号
25149196
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E5%B8%A6%E8%BD%AE/FIP675-100-500/p/25149196
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.99
Product Group - BDI
M00134
名称
Pulley
关键字串
Idler
产品明细
Idler Pulley
产品规格
1/2" Bore; 6-3/4" Outside Diameter; 1" Face Width; 0.72" Length Thru Bore; Flat Face; Single Row Ball Bearing; Stamped Steel
详细描述
Idler Pulley; 1/2" Bore; 6-3/4" Outside Diameter; 1" Face Width; 0.72" Length Thru Bore; Flat Face; Single Row Ball Bearing; Stamped Steel