对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

W14C50XT30 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162472-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhR1psTDJobFppOHhNREk1TlRNMU1EZzROalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJME56SmZNekF3ZURNd01DNXFjR2N8ZThiZTY3NTBkYmM2Y2U4Zjc3NWI5NDJiYmVlZjNlYzNkZjQ2NzQyYzk4ZGIwMjQ2MWQyNzhkYTc1YjllZTgxOQ
25162472 输送带轮 

VAN GORP CORP. VAN GORP CORP.

W14C50XT30

描述

VAN GORP CORP. W14C50XT30

Conveyor Pulley; 14" Diameter; 50" Crowned Face; Wing Type; XT30 Bushing

制造商部件号

W14C50XT30

BDI部件号
25162472

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
VAN GORP CORP.
最低订购量
重量 / Kilogram
97.2
Product Group - BDI
M00134
名称
Pulley
关键字串
Conveyor
重量/磅
190
产品明细
Conveyor Pulley
产品规格
14" Diameter; 50" Crowned Face; Wing Type; XT30 Bushing
详细描述
Conveyor Pulley; 14" Diameter; 50" Crowned Face; Wing Type; XT30 Bushing