23163931
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD4851NS;48X51 CF DRUM PULLEY W/NS
PRECISION PULLEY PRECISION PULLEY
Description
48X51 CF DRUM PULLEY W/NS ; CONVEYOR PULLEY 48X51 FOR BUSH REQD
Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; NS Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-5/16 To 6" Bushing Bore Range; 6" Length Thru Bore; 1 Keyseats
Part #
XPD4851NS
BDI #
23163931
Details
11473.580718920002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD4851NS;48X51-CF-DRUM-PULLEY-W-NS/p/23163931
Your Price
$ 11,473.58 / each
$ 15,650.00 / each BDIExpress
$ 15,650.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
881.783
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
NS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD4851NS
Long Description
Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; NS Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-5/16 To 6" Bushing Bore Range; 6" Length Thru Bore; 1 Keyseats
Length Thru Bore
6 Inch | 152.4 Millimeter
Bushing Bore Range
3-5/16 To 6 Inch | 84.138 To 152.4 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh