Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B420TE36SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-TE-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMHxpbWFnZS9qcGVnfGFHSXhMMmhrTmk4NU5qYzJNVGd5TVRVNU16a3dMbXB3Wnd8N2U1YjMyMjI2YjQwNDRkN2Q4MjQ0NDNhZTk5ODI5MDVjZmU5ODM5Zjg0ZmZlZTlhZDRlZDljZWM3OTdhNmIxMg
25154869 Conveyor Idler Assembly 

BDI APPROVED BDI APPROVED

B420TE36SB

Description

B420TE36SB PLANT CONVEYR TROUGHING IDLER ; 24IN X 20DEG W/ 4" DIA CANS

Conveyor Idler Assembly; 36" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B420TE36SB

BDI #
25154869

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Product Detail
Conveyor Idler Assembly
Product Specification
36" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Long Description
Conveyor Idler Assembly; 36" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable