PRECISION PULLEY
PRECISION PULLEY
C5-CATI-42SBA
PRECISION PULLEY PRECISION PULLEY
Description
C5-CATI-42SBA ROLL CATE ; 3 ROLL W/8.5 CHAIN TENSIONER
42" Belt Width; 5" Roller Diameter; Equal Catenary Impact; CEMA C; Threaded Rod End Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Part #
C5-CATI-42SBA
BDI #
23139242
Details
771.9922525500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C5-CATI-42SBA/p/23139242
Your Price
$ 771.99 / each
$ 1,053.00 / each BDIExpress
$ 1,053.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
21.319
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Catenary Impact
Troughing Angle
Not Applicable
Mounting Method
Threaded Rod End Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Weight / LBS
52
Long Description
42" Belt Width; 5" Roller Diameter; Equal Catenary Impact; CEMA C; Threaded Rod End Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh