Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C5-RRDSA4-24 https://www.bdiexpress.com/medias/INDASYMSGXXX-RBR-RRDSA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzh8aW1hZ2UvanBlZ3xhRE0zTDJnNE9TOHhNRE0xTURRMk5EYzJNVGc0Tmk5SlRrUkJVMWxOVTBkWVdGaGZVa0pTWDFKU1JGTkJYek13TUhnek1EQXVhbkJufGZlZjg5YWI5ODFlODczMWEzY2E4ZWU4Y2UzNTY1NTdiYjVkMWQ5ZGI2YWQyNTY3M2ZkYWM1ZmI1ZTk0NjdjMjc
24657757 Conveyor Idler Assembly 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

C5-RRDSA4-24

Description

C5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER

Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C5-RRDSA4-24

BDI #
24657757

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1106.08607484 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,106.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
47.166
EAN
0697950856131
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Length
36.5 Inch | 927.1 Millimeter
Roller Width
8.94 Inch | 227.076 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh