Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E7-45TI-36 https://www.bdiexpress.com/medias/INDASYMSGXXX-STL-TI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjB8aW1hZ2UvanBlZ3xhREUzTDJoaFpTOHhNRE0xTURRMk5qUXdNREk0Tmk5SlRrUkJVMWxOVTBkWVdGaGZVMVJNWDFSSlh6TXdNSGd6TURBdWFuQm58ZDhjMzk1MmQxMmY0NGI1MDlkMDZkMGEzY2EwNWY4ZjVkY2MzZmY0OGY2NWMyNGM4ZjRmM2QwNmVlNGY5YWMxYQ
21976770 Conveyor Idler Assembly 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

E7-45TI-36

Description

E7-45TI-36 IMPACT IDLER ; 7" DIA ROLLER 45DEG 36" WIDE BELT CEMA E

Idler Assembly, Conveyor; 36" Belt Width; 7" Roller Diameter; Equal Impact Idler; 45 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

E7-45TI-36

BDI #
21976770

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1662.9521889100001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,662.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
86.168
EAN
0697950815831
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
196
Long Description
Idler Assembly, Conveyor; 36" Belt Width; 7" Roller Diameter; Equal Impact Idler; 45 Degree; Side Mount; CEMA E; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Span Length
32.19 Inch | 817.626 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Overall Height
20.63 Inch | 524.002 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Base to Center Roll Height
11.25 Inch | 285.75 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Length
48.5 Inch | 1231.9 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
13 Inch | 330.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh