B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D6-35TESA-48SB
Description
D6-35TESA-48SB IDLER ASSEMBLY ; TROUGHER EQUAL SELF ALIGNER TYPE 6MM DIA
Part # D6-35TESA-48SB
BDI # 21455577
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E7P-R-48SB-1
Description
E7P-R-48SB-1 RETURN IDLER ; 48" BELT W 7" RLR 1-1/2"
Part # E7P-R-48SB-1
BDI # 23155860
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-20TEIR-48SB
Description
C5-20TEIR-48SB IMPACT TROUGHING IDLER ; W/REM EB 48" BELT W 5" RLR 20DEG
Part # C5-20TEIR-48SB
BDI # 23175076
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount