对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

https://www.bdiexpress.com/cn/zh/_ui/desktop/green/images/missing-product-300x300-zh.jpg GRR-1
23156064 输送机托辊配件 

PRECISION PULLEY PRECISION PULLEY

GRR-1

描述

PRECISION PULLEY GRR-1

Guide Roller Assembly; Used For Return Idler; 6" W

制造商部件号

GRR-1

BDI部件号
23156064

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PRECISION PULLEY
最低订购量
重量 / Kilogram
2.268
Product Group - BDI
M00134
产品名称
Guide Roller Assembly
部件描述
Guide Roller Assembly
尺寸
6 IN W
用于
Return Idler
英寸 - 公制
Inch
其它特点
2" Roller Diameter | 5" Roller Length | With Mounting Bracket | 1-1/2 Inch Drop | 0 Degree Trough Angle | 4" Mounting Distance Across Roller Axis | Top Mount
类别 - BDI
Conveyor Idler Accessories
名称
Assembly
关键字串
Guide Roller
制造商货号
GRR-1
重量/磅
5
详细描述
Guide Roller Assembly; Used For Return Idler; 6" W